Watts Series LF25AUB-Z3 1-1/4 in. 35 psi Copper Silicon Alloy FNPT Union x FNPT Pressure Reducing Valve
WLF25AUBLPZ3

DESCRIPTION

  • Bypass feature controls thermal expansion pressure
  • Sealed spring cage with stainless steel cage screws
  • Integral stainless steel strainer removable for cleaning
  • Replaceable seat module

Valve Size:

Select
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ANSI Specifications ANSI A112.26.2
ASSE Standards ASSE 1003
Application Commercial, Residential
BAA Compliant Yes
CSA Certified CSA B356
Collection Series LF25AUB-Z3
Depth 8-1/2 in
End Connection 2 Female Threaded
End Connections Union x Female Threaded
Fitting Size 2 1-1/4 in
Height 9-63/100 in
IAPMO Listed Yes
ISO Specifications ISO 9001-2008
Lead Law Compliant Yes
Maximum Pressure 300 psi
Maximum Temperature 180
Minimum Temperature 33
NSF Certified No
Valve Disc Material Reinforced EPDM
Valve Port Opening Reduced Port
Valve Seat Material Engineered Polymer
Valve Type Pressure Reducing Valve
Weight 8.5
Width 4-1/2 in