AFX Lighting 4 Light 17W Floating Cloud T8 Ceiling Light White
ARC4R8

DESCRIPTION

  • Residential grade ballast
  • Rugged chassis
  • Fitted with standard mounting holes

Watts:

Select
QUANTITY
1
SPECIFICATIONS
Ballast Type Residential
Bulb Style Tubular
Bulb Type Compact Fluorescent
Green Energy Star, Yes
Height 5-1/4 in
Installation Type Ceiling Mount
Light Bulb Shape Code T8
Number Of Lights 4
Power Source Electric
Type ARC417R8
Volts 120V
Watts 17
Width 15 in