Progress Lighting Modular Fluorescent 2 Light 20W 24 in. Modular Fluorescent Light White
PP71830EB

DESCRIPTION

  • Clear extruded prismatic acrylic wrap around lens.
  • Baked enamel White finish
  • Steel construction
  • Lift and shift removal of lens for revamping and servicing
  • Regressed reveal gives floating effect
  • Squared white metal end caps
  • Sockets metal backed
  • Easily removable cover for ballast access

Length:

Select
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Ballast Type NPF Electronic
Bulb Style Tubular
Bulb Type Fluorescent
Collection Modular Fluorescent
Dimmable Yes
Glass Type Clear Extruded Prismatic
Height 3 in
Installation Type Ceiling Mount
Light Bulb Shape Code B12
Number Of Lights 2
Power Source Electric
Type PP718330EB
UL Listed Yes
Volts 120V
Watts 17
Width 7-3/4 in