American Standard Portsmouth® Slip-On Diverter Tub Spout Polished Chrome
A8888730

DESCRIPTION

  • Slip-on design connects easily to a 1/2" pipe
  • Metal construction

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
CEC Compliant For Sale in CA
Collection Portsmouth®
Faucet Part Type Tub Spout
Faucet Type Tub Spout Only
IAPMO Listed No
Spout Reach 5 in
Spout Type Diverter
WaterSense Labeled No