Delta Faucet Victorian® Single Handle Widespread Kitchen Faucet in Stainless
D155DST

DESCRIPTION

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 3-hole 6-16" installation
  • Includes convenient side sprayer
  • High-arc spout

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ANSI Specifications ANSI A117.1
Application Residential
CEC Compliant For Sale in CA
CSA Certified Yes
Cartridge Type Ceramic Disc
Center Size 4 in
Collection Victorian®
Depth 12-19/100 in
End Connection 2 Compression
End Connections Compression
Faucet Connection Compression
Faucet Connection Size 3/8 in
Faucet Height 9 in
Faucet Material Zinc
Faucet Mount Deck Mount
Faucet Valve Type Ceramic Disc
Flow Rate 1.80 gpm @ 60 psi, 6.8 L/min @ 414 kPa
GSA Approved No
Handle Material Zinc
Handle Type Lever
Height 2 in
IAPMO Listed Yes
Kitchen Faucet Type Single Handle, Widespread
Lead Law Compliant Yes
Maximum Height 9 in
NSF Certified No
Number of Handles Single Handle
Number of Holes 3 Hole
Side Spray Yes
Spout Reach 9-19/50 in
Spout Swivel 180°
Spout Type High Arc, Swivel
Supply Lines Included Yes
Trim Only No
Type Faucet
Weight 7.1