Delta Faucet Linden™ Single Handle Pull Out Kitchen Faucet in Polished Chrome
D4353DST

DESCRIPTION

  • Multi-Flow Spray Wands allow you to toggle from a water-efficient spray or stream for everyday tasks to a high water flow to fill pots and other large containers 33% faster
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 1 or 3-hole 8" installation
  • Optional escutcheon included for use with additional mounting configurations and a cohesive look
  • Pull-out spout swivels 120degrees
  • Faucet installation: 1 or 3 hole
  • Lifetime limited faucet and finish warranty for original purchaser

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Residential
CEC Compliant For Sale in CA
CSA Certified CSA B125.1
Center Size 8 in
Collection Linden™
Faucet Connection PEX
Faucet Connection Size 3/8 in
Faucet Height 11-3/8 in
Faucet Material Zinc
Faucet Mount Deck Mount
Faucet Valve Type Ceramic Disc
GSA Approved No
Handle Material Metal
Handle Type Lever
IAPMO Listed Yes
Kitchen Faucet Type Pull Out, Single Handle
Lead Law Compliant Yes
Maximum Deck Thickness 2-1/2 in
NSF Certified No
Number of Holes 3 Hole
Side Spray No
Spout Reach 9-57/64 in
Spout Swivel 120°
Spout Type Swivel
Supply Lines Included Yes
Trim Only No
UL Listed No
Width 10-1/2 in