Delta Faucet ActivTouch® 2 gpm Shower Arm Mount Hand Shower
D5442420PK

DESCRIPTION

  • Flow rate: 2.0 gpm at 80 psi
  • Hand held shower with 8 spray patterns and pause feature
  • Shower arm mounted
  • Stretchable metal hose
  • WaterSense® certification promotes water conservation

Color/Finish

Call for Pricing
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ASME Specifications ASME A112.18.1, ASME A112.18.3
Application Residential
CEC Compliant Not for Sale in CA
CSA Certified CSA B125.1
Collection ActivTouch®
Color Finish Polished Chrome
Color Finish Category Chromes
Faucet Material Plastic
Faucet Mount Wall Mount
Flow Rate 2.0 gpm
Green WaterSense, Yes
Hand Shower Flow Rate 2
Hose Included Yes
Hose Length 82 in
Material Plastic
Pause Control Yes
Showerhead Function Multi
Spray Type Drenching, Drenching Spray/Massage, Fast Massage, Full Body, Full Spray w/ Massage, Pause, Shampoo Rinsing, Shampoo Rinsing With Massage, Soft Full
Trim Only No
WaterSense Labeled Yes