Brizo Traditional® in Stainless Cold Only Water Dispenser
D61310LF

DESCRIPTION

  • DIAMOND™ Seal Technology
  • Works with RO systems, filtered water systems, or as a cold water tap
  • 1-hole installation
  • Spout swivels 360╦Ü
  • Air gap included
  • Accommodates up to 4" deck thickness (2 3/4" with air gap)
  • Integrated supply tubes

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Commercial, Residential
CEC Compliant For Sale in CA
CSA Certified Yes
Collection Traditional®
Depth 6-3/4 in
Dispenser Only Yes
End Connection 2 Compression
End Connections Compression
Faucet Connection Compression
Faucet Connection Size 3/8 in
Faucet Height 9-7/64 in
Faucet Material Brass
Faucet Valve Type Ceramic Disc
Flow Rate 1.5 gpm
GSA Approved No
Handle Material Brass
Handle Type Lever
Height 9-9/100 in
IAPMO Listed No
Lead Law Compliant Yes
Maximum Deck Thickness 2-3/4 in
Maximum Height 9-9/100 in
NSF Certified No
Number of Handles Single Handle
Number of Holes 1 Hole
Reverse Osmosis Compatible Yes
Side Spray No
Spout Reach 5 in
Spout Swivel 360°
Spout Type Standard, Swivel
Trim Only No
Type Faucet
UL Listed No
Weight 3.25
Width 2-19/32 in