Brizo Solna® Single Handle Pull Out Kitchen Faucet
D63220LF

DESCRIPTION

  • 1-hole installation
  • Accommodates up to 3" deck thickness
  • Comes standard with fittings
  • DIAMOND™ Seal Technology
  • Euro-motion Diamond™ Valve with InnoFlex® waterways
  • Spout swivels 360°
  • Touch-Clean® nozzles – swipe away mineral deposits
  • Two-function wand: spray and stream

Color/Finish

Starting at

$411.68 EACH
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
ASME Specifications ASME A112.18.1, ASME A112.18.6
Application Residential
CEC Compliant For Sale in CA
CSA Certified Yes
Collection Solna®
Color Finish Chrome
Color Finish Category Chromes
Depth 10-18/25 in
End Connection 1 OD Inlet
End Connection 2 IPS
End Connections OD Inlet x IPS
Faucet Connection Compression
Faucet Connection Size 3/8 in
Faucet Height 11-11/16 in
Faucet Material Zinc
Faucet Mount Deck Mount
Fitting Size 1 3/8 in
Fitting Sizes 3/8 in
Flow Rate 1.80 gpm @ 60 psi, 6.8 L/min @ 414 kPa
Handle Material Zinc
Handle Type Lever
Height 11-69/100 in
Kitchen Faucet Type Pull Down, Single Handle
Lead Law Compliant Yes
Material Zinc
Maximum Height 11-69/100 in
NSF Certified No
Number of Handles Single Handle
Number of Holes 1 or 3 Hole
Side Spray No
Spout Height 11-69/100 in
Spout Reach 8-39/50 in
Spout Swivel 360°
Spout Type High Arc
Trim Only No
Type Faucet
Weight 6.547