Brizo Solna® Single Handle Pull Down Kitchen Faucet in Stainless
D64020LF

DESCRIPTION

  • SmartTouch® Technology with TempID™ – tap on/off functionality with temperature indicating LED light
  • MagneDock® Technology – magnetic docking system
  • DIAMOND™ Seal Technology
  • Euro-motion Diamond™ Valve with InnoFlex® waterways
  • Two-function pull-down wand: spray and stream
  • Hidden pull-down wand
  • 1-hole installation
  • Spout swivels 360°
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Residential
Battery Size AA
Battery Type Alkaline
CEC Compliant For Sale in CA
CSA Certified Yes
Collection Solna®
Depth 9-3/100 in
End Connection 2 PEX
End Connections PEX
Faucet Connection Compression
Faucet Connection Size 3/8 in
Faucet Height 16-3/32 in
Faucet Material Zinc
Flow Rate 1.80 gpm @ 60 psi, 6.8 L/min @ 414 kPa
Handle Material Zinc
Handle Type Lever
Height 13-31/100 in
Kitchen Faucet Type Pull Down, Single Handle
Lead Law Compliant Yes
Maximum Height 13-31/100 in
NSF Certified No
Number of Handles Single Handle
Number of Holes 1 or 3 Hole
Side Spray No
Spout Reach 9-9/100 in
Spout Swivel 360°
Spout Type High Arc, Pull Out, Swivel
Trim Only No
Type Faucet
Weight 7.47