Danze Reef® Single Lever Handle Pressure Balancing Shower Faucet in Polished Chrome
DD500533T

DESCRIPTION

  • Maximum flow rate 2.5 gpm @ 8 psi.
  • Use with valve: D112 series (with stops) or D115 series (with out stops) or D1125 (with stops) or D1155 (with out stops)
  • Valve not included, must order separately.

Color/Finish

Call for Pricing
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A156.18
Application Residential
CEC Compliant Not for Sale in CA
Collection Reef®
Faucet Connection NPT
Faucet Connection Size 1/2 in
Faucet Material Brass
Faucet Mount Wall Mount
Flow Rate 2.5 gpm
Handle Material Brass
Handle Type Lever
IAPMO Listed Yes
Maximum Pressure 80 psi
NSF Certified Yes
NSF Specifications NFS 372
Number of Handles Single Handle
Overall Width 7-3/16 in
Showerhead Flow Rate 2.5
Spout Reach 5-7/16 in
Trim Only Yes
WaterSense Labeled No
Width 7-3/16 in