Delta Faucet Victorian® Tub Handle
DH616

DESCRIPTION

  • Finish guaranteed not to tarnish or corrode
  • Metal lever handle
  • Sold in pairs

Color/Finish

Starting at

$97.65 EACH
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ASME Specifications ASME A112.18.1
CSA Certified CSA B125.1
Collection Victorian®
Color Finish Stainless
Color Finish Category Stainless Steel
Handle Material Zinc
Handle Type Metal Lever
Material Zinc
Number of Handles Two Handle
Width 3 in