Delta Faucet Victorian® Tub Spout-Pull-Up Diverter Chrome
DRP34357

DESCRIPTION

  • Pull up to divert
  • 7 1/2" total length
  • Sweat onto 1/2" C.W.T. or thread onto 1/2" IPS
  • Thread onto 1/2" IPS nipple
  • Finish guaranteed to not tarnish or corrode

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
CEC Compliant For Sale in CA
CSA Certified Yes
Collection Victorian®
Depth 6-1/2 in
End Connections IPS
Faucet Mount Tub Mount
Faucet Part Type Tub Spout
Height 2 in
Maximum Height 3-13/100 in
NSF Certified No
Side Spray No
Spout Reach 7-1/2 in
Spout Type Pull Up Diverter
Type Faucet
WaterSense Labeled No
Weight 0.98