Delta Faucet Victorian® Traditional Bath Spout (Less Diverter ) in Polished Chrome
DRP43028

DESCRIPTION

  • 7 1/2" total length
  • Sweat onto 1/2" C.W.T. or thread onto 1/2" IPS
  • Sweat onto 1/2" CWT- 1/4" to 1" from wall surface
  • Adapter assembly included

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Collection Victorian®
Depth 4 in
Faucet Mount Tub Mount
Faucet Part Type Tub Spout
NSF Certified No
Side Spray No
Spout Reach 7-1/2 in
Spout Type Non-Diverter
Type Faucet
WaterSense Labeled No
Weight 0.835