Delta Faucet Lahara® Tub Spout Non-Diverter in Polished Chrome
DRP53237

DESCRIPTION

  • 6 3/4" total length
  • Sweat onto 1/2" C.W.T. or thread onto 1/2" IPS
  • Chrome

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Collection Lahara®
End Connection 2 IPS
Faucet Mount Tub Mount
Faucet Part Type Tub Spout
GSA Approved No
NSF Certified No
Side Spray No
Spout Reach 5-1/2 in
Spout Type Non-Diverter
Type Faucet
WaterSense Labeled No
Weight 0.78