Brizo Traditional® Shower Arm and Flange in Polished Chrome
DRP54168

DESCRIPTION

  • 1/2" NPT threads

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Collection Traditional®
Depth 16 in
Faucet Mount Shower Arm Mount
Faucet Part Type Shower Arm and Flange
GSA Approved No
Handle Material Brass
Height 1/2 in
Maximum Height 1/2 in
NSF Certified No
Side Spray No
Type Faucet
WaterSense Labeled No
Weight 1.32