American Standard HVAC 4PXA-U Comfortâ„¢ 16-3/10 in. 2 Ton Upflow Uncased Coil for Split-System Heat Pump and Split-System Air Conditioner
A4PXABUBS3HAA

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Tonnage:

Select
QUANTITY
1
SPECIFICATIONS
Application Split System Air Conditioner, Split System Heat Pump
BTU 24000
Coil Type Uncased
Collection 4PXA-U Comfort™
Configuration Upflow
Depth 21-1/10 in
Height 14-1/2 in
Liquid Line OD 3/8 in
MBH 24
Power Source Electric
Refrigerant R-410A
Tonnage 2 Tons
UL Listed No
Width 16-3/10 in