American Standard HVAC 4MXW27 Wall Mount Indoor 1.5 - 2 Ton Mini-Split Heat Pump
A4MXW27A10N0A

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

MBH:

Select
Call for Pricing
QUANTITY
1
SPECIFICATIONS
AMP 10.3, 8.9
Auto Switching Heat Cool No
BTU 24000
BTU Heat Rating 25000 Btu/h
Collection 4MXW27
Decibel Rating dB 52 dB
Depth 10-2/5 in
Energy Star Compliant No
Height 12-4/5 in
Indoor Outdoor Indoor
Installation Type Wall Mount
Liquid Line OD 1/4 in
MBH 24
Phase Single Phase
Refrigerant R-410A
Suction Line OD 5/16 in
Tonnage 1.5 - 2 Tons
UL Listed No
Volts 208/230V
Weight 38.6
Width 46-2/5 in
Zones 1