20A 60 min. Timed Wall Control with On or Off Switch in White
NVS67WH

DESCRIPTION

Color/Finish

(Pricing is for White)
QUANTITY
1
SPECIFICATIONS
AMP 20
Color Finish White
Color Finish Category Whites
Energy Star Compliant No
Height 4-1/2 in
UL Listed No
Volts 120V
Width 4-9/16 in