12 in. Mechanical Joint Transition Gasket
MJTG12

DESCRIPTION

Fitting Sizes:

12 in
QUANTITY
1
SPECIFICATIONS
Application Waterworks
Diameter 12 in
End Connection 1 Mechanical Joint
End Connections Mechanical Joint
Fitting Size 1 12 in
Fitting Sizes 12 in