Crane Valve/Crane Energy Flow Sol Figure 49 3/4 in. 316L Stainless Steel Threaded Check Valve
C49F

DESCRIPTION

  • Threaded ends meet ANSI B2.1
  • Manufacturer's pressure-temperature rating
  • 200 psi at -20° F to 100° F, 135 psi at 500° F maximum
  • For valve services at temperatures above 500° F, information must be requested

Valve Size:

3/4 in
QUANTITY
1
SPECIFICATIONS
Collection Figure 49
End Connection 2 Threaded
End Connections Threaded
NSF Certified No
UL Listed No
Valve Disc Material Stainless Steel
Valve Seat Material Stainless Steel
Valve Type Check Valve