3/4 in. Socket 3000# 316L Stainless Steel 45 Degree Elbow
IS6L3S4F

DESCRIPTION

  • Manufacturer may vary by location
SIZESKU
1/4 in IS6L3S4B
3/8 in IS6L3S4C
1/2 in IS6L3S4D
3/4 in IS6L3S4F
1 in IS6L3S4G
1-1/4 in IS6L3S4H
1-1/2 in IS6L3S4J
2 in IS6L3S4K
SPECIFICATIONS
End Connection 2 Socket
End Connections Socket
Fitting Size 2 3/4 in
Fitting Type Straight