Just Manufacturing Stylist Group 3-Hole 1-Bowl Kitchen Sink in Brushed Steel
JSL17519A1

DESCRIPTION

  • Seamless die-drawn construction.
  • 18 gauge type 304, 18-8, stainless steel.
  • Polished to a Hand-Blended JUST finish, with highlighted bowl rim.
  • Fully coated underside.
  • Grip-Rim Plus self-rimming 300 series stainless steel mounting channels.
  • Conforms to ASME/ANSI A112.19.3M.
  • Drain punched J-35 drain centered.
  • Made In The USA

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ANSI Specifications ANSI A117.1-2003
Application Hand Wash
CSA Certified CSA B45.4
Center Size 4 in
Collection Stylist Group
Depth 7-1/2 in
Drain Location Center
Drain Opening 3-1/2 in
FM Approved No
GSA Approved Yes
Gauge 18
IAPMO Listed No
NSF Certified Yes
NSF Specifications NSF 372, NSF 61 2010A
Number Of Bowls 1
Number of Holes 3 Hole
Overflow Included Yes or No No
Shape Rectangular
Side Spray No
Sink Bowl Size 16 in x 11-1/2 in x 7-1/2 in
Sink Installation Type Self-rimming/Drop-in
Sink Material Stainless Steel
Sink Size Range Less than 20 in
WaterSense Labeled No