2 x 1-1/4 x 1 in. Threaded 150# Black Malleable Iron Reducing Tee
IBTKHG

DESCRIPTION

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Black
  • Tee Type: Reducing
  • Rating: 150#
  • Threaded
  • Import
SIZESKU
1/4 in x 1/4 in x 1/8 in IBTBBA
3/8 in x 3/8 in x 1/4 in IBTCCB
1/2 in x 1/2 in x 1/8 in IBTDDA
1/2 in x 1/2 in x 1/4 in IBTDDB
1/2 in x 1/2 in x 3/8 in IBTDDC
1/2 in x 1/2 in x 3/4 in IBTDDF
1/2 in x 1/2 in x 1 in IBTDDG
3/4 in x 1/2 in x 1/2 in IBTFDD
3/4 in x 1/2 in x 3/4 in IBTFDF
3/4 in x 1/2 in x 1 in IBTFDG
3/4 in x 3/4 in x 1/4 in IBTFFB
3/4 in x 3/4 in x 3/8 in IBTFFC
3/4 in x 3/4 in x 1/2 in IBTFFD
3/4 in x 3/4 in x 1 in IBTFFG
3/4 in x 3/4 in x 1-1/4 in IBTFFH
1 in x 1/2 in x 1/2 in IBTGDD
1 in x 1/2 in x 3/4 in IBTGDF
1 in x 1/2 in x 1 in IBTGDG
1 in x 3/4 in x 1/2 in IBTGFD
1 in x 3/4 in x 3/4 in IBTGFF
1 in x 3/4 in x 1 in IBTGFG
1 in x 1 in x 1/4 in IBTGGB
1 in x 1 in x 3/8 in IBTGGC
1 in x 1 in x 1/2 in IBTGGD
1 in x 1 in x 3/4 in IBTGGF
1 in x 1 in x 1-1/4 in IBTGGH
1 in x 1 in x 1-1/2 in IBTGGJ
1 in x 1 in x 2 in IBTGGK
1-1/4 in x 1/2 in x 1/2 in IBTHDD
1-1/4 in x 1/2 in x 3/4 in IBTHDF
1-1/4 in x 1/2 in x 1 in IBTHDG
1-1/4 in x 1/2 in x 1-1/4 in IBTHDH
1-1/4 in x 3/4 in x 1/2 in IBTHFD
1-1/4 in x 3/4 in x 3/4 in IBTHFF
1-1/4 in x 3/4 in x 1 in IBTHFG
1-1/4 in x 3/4 in x 1-1/4 in IBTHFH
1-1/4 in x 1 in x 1/2 in IBTHGD
1-1/4 in x 1 in x 3/4 in IBTHGF
1-1/4 in x 1 in x 1 in IBTHGG
1-1/4 in x 1 in x 1-1/4 in IBTHGH
1-1/4 in x 1 in x 1-1/2 in IBTHGJ
1-1/4 in x 1-1/4 in x 3/8 in IBTHHC
1-1/4 in x 1-1/4 in x 1/2 in IBTHHD
1-1/4 in x 1-1/4 in x 3/4 in IBTHHF
1-1/4 in x 1-1/4 in x 1 in IBTHHG
1-1/4 in x 1-1/4 in x 1-1/2 in IBTHHJ
1-1/4 in x 1-1/4 in x 2 in IBTHHK
1-1/2 in x 1/2 in x 3/4 in IBTJDF
1-1/2 in x 1/2 in x 1 in IBTJDG
1-1/2 in x 1/2 in x 1-1/4 in IBTJDH
1-1/2 in x 1/2 in x 1-1/2 in IBTJDJ
1-1/2 in x 3/4 in x 1/2 in IBTJFD
1-1/2 in x 3/4 in x 3/4 in IBTJFF
1-1/2 in x 3/4 in x 1 in IBTJFG
1-1/2 in x 3/4 in x 1-1/4 in IBTJFH
1-1/2 in x 3/4 in x 1-1/2 in IBTJFJ
1-1/2 in x 1 in x 1/2 in IBTJGD
1-1/2 in x 1 in x 3/4 in IBTJGF
1-1/2 in x 1 in x 1 in IBTJGG
1-1/2 in x 1 in x 1-1/4 in IBTJGH
1-1/2 in x 1 in x 1-1/2 in IBTJGJ
1-1/2 in x 1-1/4 in x 1/2 in IBTJHD
1-1/2 in x 1-1/4 in x 3/4 in IBTJHF
1-1/2 in x 1-1/4 in x 1 in IBTJHG
1-1/2 in x 1-1/4 in x 1-1/4 in IBTJHH
1-1/2 in x 1-1/4 in x 1-1/2 in IBTJHJ
1-1/2 in x 1-1/2 in x 1/2 in IBTJJD
1-1/2 in x 1-1/2 in x 3/4 in IBTJJF
1-1/2 in x 1-1/2 in x 1 in IBTJJG
1-1/2 in x 1-1/2 in x 1-1/4 in IBTJJH
1-1/2 in x 1-1/2 in x 2 in IBTJJK
2 in x 1/2 in x 2 in IBTKDK
2 in x 3/4 in x 3/4 in IBTKFF
2 in x 3/4 in x 2 in IBTKFK
2 in x 1 in x 1 in IBTKGG
2 in x 1 in x 1-1/2 in IBTKGJ
2 in x 1 in x 2 in IBTKGK
2 in x 1-1/4 in x 1 in IBTKHG
2 in x 1-1/4 in x 1-1/4 in IBTKHH
2 in x 1-1/4 in x 1-1/2 in IBTKHJ
2 in x 1-1/4 in x 2 in IBTKHK
2 in x 1-1/2 in x 1/2 in IBTKJD
2 in x 1-1/2 in x 3/4 in IBTKJF
2 in x 1-1/2 in x 1 in IBTKJG
2 in x 1-1/2 in x 1-1/4 in IBTKJH
2 in x 1-1/2 in x 1-1/2 in IBTKJJ
2 in x 1-1/2 in x 2 in IBTKJK
2 in x 2 in x 1/2 in IBTKKD
2 in x 2 in x 3/4 in IBTKKF
2 in x 2 in x 1 in IBTKKG
2 in x 2 in x 1-1/4 in IBTKKH
2 in x 2 in x 1-1/2 in IBTKKJ
2 in x 2 in x 2-1/2 in IBTKKL
2-1/2 in x 1-1/2 in x 2 in IBTLJK Call for Pricing
2-1/2 in x 1-1/2 in x 2-1/2 in IBTLJL
2-1/2 in x 2 in x 2-1/2 in IBTLKL
2-1/2 in x 2-1/2 in x 1/2 in IBTLLD
2-1/2 in x 2-1/2 in x 3/4 in IBTLLF
2-1/2 in x 2-1/2 in x 1 in IBTLLG
2-1/2 in x 2-1/2 in x 1-1/4 in IBTLLH
2-1/2 in x 2-1/2 in x 1-1/2 in IBTLLJ
2-1/2 in x 2-1/2 in x 2 in IBTLLK
2-1/2 in x 2-1/2 in x 3 in IBTLLM Call for Pricing
3 in x 2 in x 2 in IBTMKK
3 in x 2 in x 3 in IBTMKM Call for Pricing
3 in x 3 in x 1/2 in IBTMMD
3 in x 3 in x 3/4 in IBTMMF
3 in x 3 in x 1 in IBTMMG
3 in x 3 in x 1-1/4 in IBTMMH
3 in x 3 in x 1-1/2 in IBTMMJ
3 in x 3 in x 2 in IBTMMK
3 in x 3 in x 2-1/2 in IBTMML
4 in x 4 in x 1-1/4 in IBTPPH
4 in x 4 in x 1-1/2 in IBTPPJ
4 in x 4 in x 2 in IBTPPK
4 in x 4 in x 2-1/2 in IBTPPL
4 in x 4 in x 3 in IBTPPM
SPECIFICATIONS
Clean Bagged No
Coating Black
End Connection 2 Threaded
End Connection 3 Threaded
End Connections Threaded
Fitting Size 2 1-1/4 in
Fitting Size 3 1 in
Fitting Type Reducing
Origin Global
Type IBTKHG