Armstrong Pumps 115 V 1/12 hp Bronze Circulator Pump
AS25AB

DESCRIPTION

Volts:

115V
QUANTITY
1
SPECIFICATIONS
Flow Rate 0 gpm - 32 gpm
Height 6-1/2 in
Horsepower 1/12 hp
Maximum Pressure 125 psi
Power Source AC
Pump Application Domestic Water
Pump Body Material Bronze
Pump Mounting Horizontal
Volts 115V
Width 13-3/4 in