Haws Valve in Polished Chrome
H5851LF

DESCRIPTION

  • Panel mounted valve
  • Replaces models 5855 and 5856
  • Vandal-resistant lever handle

Color/Finish

(Pricing is for Polished Chrome)
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ANSI Specifications 372, ANSI 61 - 9
Color Finish Polished Chrome
Color Finish Category Chromes
End Connection 1 NPT
Fitting Sizes 3/8 in
Height 4-1/2 in
Lead Law Compliant Yes
Length 4 in
Material Brass
NSF Certified Yes
NSF Specifications NSF 372, NSF 61
Width 1-1/2 in