Kohler MasterShower® Twin Elbow Brass
K9663-NA

DESCRIPTION

  • For use with hi-flow Rite-Temp® and thermostatic valves in bath and shower installations that include a diverter spout

Material:

Brass
$24.66 EACH
(Pricing is for Brass)
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
CARB OTC LEED Compliant No
Collection MasterShower®
Faucet Material Brass
Hose Included No
IAPMO Listed No
Material Brass
NSF Certified No
Pause Control No
WaterSense Labeled No