6 in. Lap Joint 150# 304L Stainless Steel Flange
DS4LLJFU

DESCRIPTION

SIZESKU
1 in DS4LJFG
1-1/2 in DS4LJFJ
2 in DS4LJFK
3 in DS4LJFM
6 in DS4LLJFU Call for Pricing
SPECIFICATIONS
End Connection 2 Lap Joint
End Connections Lap Joint
Fitting Size 2 6 in
Fitting Type Straight