Oatey No-CalkĀ® 15 x 1-1/2 in. Thermoplastic Roof Flashing
O11917

DESCRIPTION

  • Self-sealing collar slides over pipe and requires no caulking
  • Non-fading, non-cracking rigid base
  • Non-fading sealing collar
  • Do not use petroleum based products or paint on flashing collar or plastic base
  • Not for hot-mopped or built-up roofs
  • Rated 180° F continuous heat and approved for Type B installations
  • Southwest/Texas base for code required areas

Pipe Diameter:

1-1/2 in
QUANTITY
1
SPECIFICATIONS
Collection No-Calk®
Depth 15 in
Height 2 in
Pipe Diameter 1-1/2 in
Roof Flashing Material Plastic
Roof Flashing Material Type Thermoplastic
Roof Flashing Size 15 in
Weight 0.55
Width 11 in