Acorn Engineering 8126 3/4 in. Rough Brass FNPT x MHT Hose Bibb
A8126RCP

DESCRIPTION

Valve Size:

3/4 in
(Pricing is for 3/4 in)
QUANTITY
1
SPECIFICATIONS
Collection 8126
Color Finish Polished Chrome
Color Finish Category Chromes
End Connection 1 FNPT
End Connection 2 MHT
End Connections FNPT x MHT
Handle Type Hand Wheel
Material Rough Brass
Maximum Pressure 100 psi
No Kink No
Valve Size 3/4 in