Cooper B-Line B2000 Series 7-3/8 in. OD Zinc-Plated Steel Strut Clamp with Hardware
BB2120ZN

DESCRIPTION

Fits Pipe Size:

7-3/8 in
QUANTITY
1
SPECIFICATIONS
ASTM Specifications ASTM A-1011
Coating Pre-Galvanized
Collection B2000 Series
End Connections OD
Fits Pipe Size 7-3/8 in
Gauge 11
Height 1-1/4 in
Maximum Pressure 33000 psi
UL Listed No
Weight 1-3/25
Width 7-123/200 in