Intermatic 240 V Electric Water Heater Time Switch
IWH40

DESCRIPTION

  • Two sets of on/off trippers
  • Enables shifting electricity use into off-peak hours to reduce energy costs
  • Great for residential, commercial, industrial, institutional/schools, and military facilities
  • Convenient external override switch

Volts:

240V
QUANTITY
1
SPECIFICATIONS
AMP 40
Application Residential
Brand Model Compatibility 208-250 VAC Applications
CSA Certified Yes
Temperature Range Up to 130 Deg F
Type IWH40
Volts 240V