Cooper B-Line 14 in. Electro-Plated Zinc Adjustable Standard Clevis Hanger
BB3100PLTD14

DESCRIPTION

Fits Pipe Size:

14 in
QUANTITY
1
SPECIFICATIONS
Coating Zinc
FM Approved Yes
Fits Pipe Size 14 in
Height 2 in
MSS Specifications MSS SP-69
UL Listed Yes
Weight 14-8/25
Width 18-5/8 in