Cooper B-Line 18 in. Electro-Plated Zinc Adjustable Standard Clevis Hanger
BB3100PLTD18

DESCRIPTION

Fits Pipe Size:

18 in
QUANTITY
1
SPECIFICATIONS
Coating Zinc
FM Approved Yes
Fits Pipe Size 18 in
Height 2-1/2 in
MSS Specifications MSS SP-69
UL Listed Yes
Weight 25-21/50
Width 23-5/8 in