Motors & Armatures 175-215 Degree Adjustable Limit Thermostat Switch in Black
MAR39225

DESCRIPTION

  • Easy dial adjustment
  • Six controls cover most requirements
  • Features 1/4" quick connect terminals
  • Open on rise switching action

Color/Finish

QUANTITY
1
SPECIFICATIONS
Maximum Temperature 215
Temperature Range 135 to 175 Deg F
Type MAR39225
UL Listed Yes
Width 2 in