American Metal Products AmeriVent® 2 in. Standard Galvanized Flashing
A2F

DESCRIPTION

  • Double seamed construction for protection from leakage

Inside Diameter:

2 in
QUANTITY
1
SPECIFICATIONS
Collection AmeriVent®
Diameter 2 in
Height 7 in
Inside Diameter 2 in
Width 11-1/2 in