3/4 in. Socket Forged Steel Coupling
FSSTCF

DESCRIPTION

SIZESKU
3/4 in FSSTCF
SPECIFICATIONS
ASME Specifications ASME B1.20.1
End Connection 1 Socket
End Connection 2 Socket
End Connections Socket
Fitting Size 1 3/4 in
Fitting Size 2 3/4 in
Fitting Sizes 3/4 in
Fitting Type Straight
Material Carbon Steel, Forged Steel
Pressure Class 3000#