2 in. Threaded 1000# 304L Stainless Steel Half Coupling
IS4BSTHC1MSP114K

DESCRIPTION

  • Manufacturer may vary by location
SIZESKU
1/8 in IS4BSTHC1MSP114A
1/4 in IS4BSTHC1MSP114B
3/8 in IS4BSTHC1MSP114C
1/2 in IS4BSTHC1MSP114D
3/4 in IS4BSTHC1MSP114F
1 in IS4BSTHC1MSP114G
1-1/4 in IS4BSTHC1MSP114H
1-1/2 in IS4BSTHC1MSP114J
2 in IS4BSTHC1MSP114K
SPECIFICATIONS
End Connection 2 Threaded
End Connections Threaded
Fitting Size 2 2 in
Fitting Type Straight