Bramec 100 ft. x 1/4 in. Polyethylene Tubing
B5225

DESCRIPTION

SIZESKU
1/4 in B5225
SPECIFICATIONS
Color Finish Clear
Length 100 ft
Material Plastic
Material Type Polyethylene
Outside Diameter 1/4 in
Pipe Tubing Size 1/4 in