General Pipe Cleaners I-95® 15 ft. x 7/8 in. Cable
G15R10

DESCRIPTION

  • Cables snap together quickly
  • Cables can be taken apart quickly with an uncoupling key

Length:

15 ft
QUANTITY
1
SPECIFICATIONS
Application Drain Cleaning
Brand Model Compatibility General Pipe Cleaners
Cable Length ft 15 ft
Collection I-95®
Diameter 7/8 in
Fits Pipe Size 3 in - 10 in
Height 3 in
IAPMO Listed No
Pipe Capacity 3 in - 10 in
Product Type Cable
Width 22 in