Gojo Hand MedicĀ® 2 oz. Professional Skin Conditioner Squeeze Bottle
G814212

DESCRIPTION

  • Helps prevent dry, cracked skin by maintaining skin's moisture level
  • Absorbs quickly with no greasy after-feel
  • Silicone and fragrance free
  • Dermatologist tested
  • Latex glove compatible
  • NSF E4 Registered
  • 2 fl ozSqueeze Bottle

Size:

2 oz
QUANTITY
1
SPECIFICATIONS
Application Commercial
Capacity 2 oz
Collection Hand Medic®
Depth 1-3/50 in
EcoLogo Certified No
Height 4-11/25 in
Installation Type Freestanding
Type Lotion
Weight 0.192
Width 1-81/100 in