Apollo Conbraco Carbon Steel 3/4 - 1 in. Extension Stem Extension Kit
A7800201

DESCRIPTION

  • Size: 3/4"

Fitting Sizes:

3/4 in - 1 in
QUANTITY
1
SPECIFICATIONS
Brand Model Compatibility Model 70, 73A, 76, 89, 82, 92 and 96 Ball Valves
FM Approved No
Fitting Size 2 1 in
Height 2-1/4 in
NSF Certified No
Product Type Stem Extension Kit
UL Listed No
Valve Stem Extension