Snappy 12 in. x 8 in. 26 ga Galvanized No-Crimp Duct Reducer
SNA66128

DESCRIPTION

Duct Size:

12 in x 8 in
QUANTITY
1
SPECIFICATIONS
ASTM Specifications ASTM A653 CS Grade B
Diameter 8 in
Duct Size 12 in x 8 in
Gauge 26
Height 5 in
Width 12 in