6 in. Blind 300# 304L Stainless Steel Raised Face Flange
IS3004LRFBFU

DESCRIPTION

  • Manufacturer may vary by location
SIZESKU PRICE
1/2 in IS3004LRFBFD $62.06
3/4 in IS3004LRFBFF $62.06
1 in IS3004LRFBFG $62.06
2 in IS3004LRFBFK $91.61
2-1/2 in IS3004LRFBFL $185.18
3 in IS3004LRFBFM $193.06
4 in IS3004LRFBFP $260.04
6 in IS3004LRFBFU $594.94
SPECIFICATIONS
Clean Bagged No
End Connection 1 Blind
End Connection 2 Blind
End Connections Blind
Fitting Size 1 6 in
Fitting Size 2 6 in
Fitting Sizes 6 in
Flange Type Blind, Raised Face
Material Stainless Steel
Material Type 304L
Pressure Class 300#