Custom Fab 6 ft. Flanged x Plain End Ductile Iron Pipe
FPPPCMU

DESCRIPTION

Length:

6 ft
QUANTITY
1
SPECIFICATIONS
ANSI Specifications ANSI A21.15
AWWA Specifications AWWA C-115
End Connection 2 Plain End
Pipe Lining Cement
Pipe Tubing Size 3 in