Kohler Portrait® Bathroom Sink in White
K2223-0

DESCRIPTION

  • Combines with Kohler® K-2222 basins to create the Kohler® K-2221 Portrait® pedestal sink
  • Coordinates with other products in the Portrait® collection
  • No faucet holes requires wall or counter mount faucet

Color/Finish

$211.13 EACH
(Pricing is for White)
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ANSI Specifications ANSI A117.1
ASME Specifications ASME A112.19.2
Brand Model Compatibility K2222 Lavatory Sink Basin
CARB OTC LEED Compliant No
CSA Certified CSA B45.1
Collection Portrait®
Color Finish White
Color Finish Category Whites
GSA Approved No
Height 26-1/8 in
IAPMO Listed No
Installation Type Pedestal
Length 11-1/4 in
Material Vitreous China
NSF Certified No
Pedestal Only - FEI Yes
Vessel Only - FEI No
Width 19 in