Cooper B-Line 2-1/2 in. Medium Split Pipe Clamp Black
BB3140PLNL

DESCRIPTION

Fits Pipe Size:

2-1/2 in
QUANTITY
1
SPECIFICATIONS
Fits Pipe Size 2-1/2 in
Height 1 in
Type BB3140PLNL
Weight 1-87/250
Width 3-87/200 in