Kohler MasterShower® Shower Arm and Diverter Vibrant Brushed Nickel
K9511-BN
DESCRIPTION
- Showerarm with diverter switches water between showerhead and handshower
- Coordinates with MasterShower® showerheads and handshowers
Color/Finish
(Pricing is for Vibrant® Brushed Nickel)
QUANTITY
1
SPECIFICATIONS | |
Brand Model Compatibility | K10827 Faucet |
CSA Certified | CSA B125 |
Collection | MasterShower® |
Diameter | 2-7/16 in |
End Connection 2 | NPT |
End Connection 3 | NPT |
End Connections | NPT |
Faucet Part Type | Shower Arm |
Fitting Size 2 | 1/2 in |
Fitting Size 3 | 1/2 in |
GSA Approved | No |
IAPMO Listed | Yes |
Installation Type | Wall Mount |
NSF Certified | No |
Spout Type | Diverter |
WaterSense Labeled | No |
Width | 2-7/16 in |