Moen Posi-TempĀ® 1/2 in. CC Pressure Balancing Valve
M62370
DESCRIPTION
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Connection size
- Connection type
- No of ports
- Valve meets ASSE performance requirements
Valve Size:
1/2 in
QUANTITY
1
SPECIFICATIONS | |
ADA Compliant | No |
Adjustable | No |
Application | Commercial, Residential |
BAA Compliant | Yes |
Brand Model Compatibility | M–Pact Includes Bulk Pack Posi-Temp® 1/2 in CC Connection Pressure Balancing |
CSA Certified | CSA B125.1 |
Cartridge Type | 1222 |
Collection | Posi-Temp® |
End Connection 2 | CC |
End Connection 3 | CC |
End Connection 4 | CC |
End Connections | CC |
Faucet Connection | CC |
Faucet Connection Size | 1/2 in |
GSA Approved | No |
Height | 4-1/2 in |
Horsepower | 4-1/2 hp |
ISBN | 4-1/2 in |
Inlet Outlet | 4-1/2 in inlet |
MA Approved | Yes |
Number Of Pieces | 1 Piece |
Number of Handles | Single Handle |
Origin | Domestic |
Product Type | Valve |
Side Spray | No |
Type | Valve |
UL Listed | No |
Valve Body Material | Brass |
Valve Operator | Handle |
Valve Type | Tub & Shower Pressure Balancing Valve |
WaterSense Labeled | No |
Width | 10-1/4 in |