National Diversified Sales 7-1/16 x 3-1/2 in. Grey Trench Drain
N2301

DESCRIPTION

Width:

3-1/2 in
QUANTITY
1
SPECIFICATIONS
Depth 8 in
Drain Base Height 8 in
Drain Component Type Grate
Drain Opening 7-1/16 in
Grate Color Finish Grey
Grate Color Finish Category Greys
Height 8 in
Number Of Pieces 1 Piece
Pre-Sloped No
Product Type Drain, Grate
Width 3-1/2 in